Learn More
Supertek™ Class B, Polypropylene Measuring Cylinders with Generous Pour Spout and Hex Base

Shop All Supertek Scientific Products


Description
- Made of polypropylene
- Meets accuracy requirements of class B under DIN 12681/ISO 6706
- Good transparency
- Easy to read graduation printed in blue
- Generous pour spout for smooth flow of liquid
- Hexagonal base for improved stability
- Autoclavable
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | Polypropylene |
| Tolerance | ±0.5 mL |
| Certifications/Compliance | DIN 12681/ISO 6706 |
| Class | B |
| Scale | Blue Printed Graduations |
| Quantity | 12 Pk. |
| Graduations | 0.5 mL |
| Autoclavable | Autoclavable |
| Capacity (English) | 0.8 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.