Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class B, Polypropylene Measuring Cylinders with Generous Pour Spout and Hex Base
GREENER_CHOICESCI_ED

Catalog No. S139394 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance:
±0.2 mL
±0.5 mL
±1 mL
±10 mL
±2 mL
±5 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Tolerance
S139394 1000 mL 10 mL ±10 mL
S139388 10 mL 0.2 mL ±0.2 mL
S139389 25 mL 0.5 mL ±0.5 mL
S139390 50 mL 1 mL ±1 mL
S139391 100 mL 1 mL ±1 mL
S139392 250 mL 2 mL ±2 mL
S139393 500 mL 5 mL ±5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S139394 Supplier Supertek™ Supplier No. CH10819A/7
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Good transparency and easy to read graduations are neatly printed in blue on these Polypropylene Measuring Cylinders.

  • Made of polypropylene
  • Meets accuracy requirements of class B under DIN 12681/ISO 6706
  • Good transparency
  • Easy to read graduation printed in blue
  • Generous pour spout for smooth flow of liquid
  • Hexagonal base for improved stability
  • Autoclavable

Specifications

Capacity (Metric) 1000 mL
Material Polypropylene
Tolerance ±10 mL
Certifications/Compliance DIN 12681/ISO 6706
Class Class B
Scale Blue Printed Graduations
Quantity 4 Pk.
Graduations 10 mL
Autoclavable Autoclavable
Capacity (English) 33.8 oz.
Scale Color Blue
Base Type Hexagonal
Height (English) 15.96 in.
Height (Metric) 40.54 cm
Product Type Printed Graduation Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.