Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class B Polypropylene Volumetric Flasks with Stoppers
GREENER_CHOICESCI_ED

Catalog No. p-7250615 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Tolerance:
0.12 mL
0.20 mL
0.30 mL
0.50 mL
0.80 mL
Closure Size:
12/21
14/23
19/26
24/29
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Tolerance Closure Size
S139405 50 mL 0.12 mL 12/21
S139406 100 mL 0.20 mL 14/23
S139407 250 mL 0.30 mL 19/26
S139408 500 mL 0.50 mL 19/26
S139409 1000 mL 0.80 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S139405 Supplier Supertek™ Supplier No. CH11077C/2
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Light in weight, these Class B PP Volumetric Flasks are an excellent break-resistant alternative to glass and come with the newly designed super-stoppers.

  • Made of Polypropylene
  • Class B tolerances according to DIN EN ISO 1042
  • Calibrated at 20°C
  • Calibrated at automatically calibrated machines and highly accurate balances
  • Light weight
  • Excellent break-resistant alternative to glass
  • Comes with newly designed super-stopper
  • Offer excellent chemical resistance to acids and alkalis
  • Autoclavable
  • Not graduated, capacity mark only

Specifications

Capacity (English) 1.7 oz.
Certifications/Compliance DIN EN ISO 1042
Closure Color Red
Diameter (English) Outer 2 in.
Capacity (Metric) 50 mL
Material Polypropylene
No. per Pack 6 Pk.
Product Type Volumetric Flasks
Tolerance 0.12 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Flat
Closure Type Stopper
Diameter (Metric) Outer 50.30 mm
Weight (Metric) 19.1 gm
Surface Treatment No
Volume (Metric) Working 50 mL
Closure Size 12/21
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.