Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Standard Plug Gage, Steel, 0.4580 in. Diameter, 2 in. Length, 1 ea.

Catalog No. 5000516132
Encompass

This standard plug gage is designed for precision inspection and calibration of measuring equipment or for direct gaging of parts. It features a robust steel construction with a high-quality surface finish to ensure reliable and consistent measurement performance.

  • Diameter: 0.4580 in.
  • Overall length: 2 in.
  • Tolerance: 0.00004 in.
  • Hardness: RC 60/65
  • Surface finish: 4 microinch or better
  • Coating: Bright/uncoated
  • Includes certificate of accuracy with NIST traceability
  • Standards: ISO 17025 compliant

Catalog No. 50-005-16132 Supplier MSC Supplier No. 88745807
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard plug gage is designed for precision inspection and calibration of measuring equipment or for direct gaging of parts. It features a robust steel construction with a high-quality surface finish to ensure reliable and consistent measurement performance.

  • Diameter: 0.4580 in.
  • Overall length: 2 in.
  • Tolerance: 0.00004 in.
  • Hardness: RC 60/65
  • Surface finish: 4 microinch or better
  • Coating: Bright/uncoated
  • Includes certificate of accuracy with NIST traceability
  • Standards: ISO 17025 compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.