Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Plus Pin Gage, Tool Steel, 0.3670 in. Diameter, 2 in. Long, 1 ea.

Catalog No. 5000515874
Encompass

This Class X Plus pin gage is designed for the calibration of measuring equipment or for direct inspection of parts. Manufactured from cold-stabilized tool steel, this pin gage offers high durability and precision for demanding industrial metrology applications.

  • Diameter: 0.3670 in.
  • Length: 2 in.
  • Hardness: 60/65 Rc
  • Finish: 4 microinch
  • Roundness: 0.00002 in.
  • Tolerance: 0.00004 in.
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-15874 Supplier MSC Supplier No. 88736707
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Plus pin gage is designed for the calibration of measuring equipment or for direct inspection of parts. Manufactured from cold-stabilized tool steel, this pin gage offers high durability and precision for demanding industrial metrology applications.

  • Diameter: 0.3670 in.
  • Length: 2 in.
  • Hardness: 60/65 Rc
  • Finish: 4 microinch
  • Roundness: 0.00002 in.
  • Tolerance: 0.00004 in.
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.