Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Plus Pin Gage, 0.3470 in. Diameter, 2 in. Length, Tool Steel, 1 ea.

Catalog No. 5000514226
Encompass

This Class X Plus pin gage is designed for precision measurements, including the calibration of measuring equipment and the direct gaging of parts. It features a 0.3470 in. diameter and a 2 in. length, constructed from high-quality tool steel. The gage is cold stabilized for dimensional integrity and includes a certificate of accuracy with NIST traceability.

  • Diameter: 0.3470 in.
  • Length: 2 in.
  • Tolerance: + 0.000040 in.
  • Material: Tool steel (60/62 Rc)
  • Finish: 4 microinch
  • Roundness: 0.00002 in.
  • NIST traceable
  • Includes certificate of accuracy

Catalog No. 50-005-14226 Supplier MSC Supplier No. 88734702
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Plus pin gage is designed for precision measurements, including the calibration of measuring equipment and the direct gaging of parts. It features a 0.3470 in. diameter and a 2 in. length, constructed from high-quality tool steel. The gage is cold stabilized for dimensional integrity and includes a certificate of accuracy with NIST traceability.

  • Diameter: 0.3470 in.
  • Length: 2 in.
  • Tolerance: + 0.000040 in.
  • Material: Tool steel (60/62 Rc)
  • Finish: 4 microinch
  • Roundness: 0.00002 in.
  • NIST traceable
  • Includes certificate of accuracy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.