Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Minus Pin Gage, Tool Steel, 0.2510 in. Diameter, 2 in. Length, 1 ea.

Catalog No. 5000511777
Encompass

This Class X No-Go (Minus) pin gage is a precision tool designed for the calibration of measuring equipment or for direct inspection of parts. Manufactured from tool steel with a hardness of RC 60/65, this 0.2510 in. diameter gage ensures high durability and consistent performance in industrial measurement applications.

  • Tolerance: -0.00004 in.
  • Overall length: 2 in.
  • Surface finish: 4 microinch or better
  • Roundness: Within 1/2 of tolerance
  • Includes certificate of accuracy with NIST traceability
  • Meets ISO 17025 standards

Catalog No. 50-005-11777 Supplier MSC Supplier No. 88825104
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X No-Go (Minus) pin gage is a precision tool designed for the calibration of measuring equipment or for direct inspection of parts. Manufactured from tool steel with a hardness of RC 60/65, this 0.2510 in. diameter gage ensures high durability and consistent performance in industrial measurement applications.

  • Tolerance: -0.00004 in.
  • Overall length: 2 in.
  • Surface finish: 4 microinch or better
  • Roundness: Within 1/2 of tolerance
  • Includes certificate of accuracy with NIST traceability
  • Meets ISO 17025 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.