Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Standard Plug Gage, Class X, 0.4140 in. Diameter, 2 in. Long, 1 ea.

Catalog No. 5000511301
Encompass

This Class X standard plug gage is designed for precise calibration of measuring equipment and direct part gaging. Constructed from cold-stabilized tool steel, this go-style gage provides high durability and dimensional stability for demanding inspection environments.

  • Diameter: 0.4140 in.
  • Tolerance: 0.00004 in.
  • Hardness: RC 60 to 65
  • Surface finish: 4 microinch or better
  • Overall length: 2 in.
  • Includes certificate of accuracy with NIST traceability
  • Meets or exceeds ISO 17025 standards

Catalog No. 50-005-11301 Supplier MSC Supplier No. 88741400
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X standard plug gage is designed for precise calibration of measuring equipment and direct part gaging. Constructed from cold-stabilized tool steel, this go-style gage provides high durability and dimensional stability for demanding inspection environments.

  • Diameter: 0.4140 in.
  • Tolerance: 0.00004 in.
  • Hardness: RC 60 to 65
  • Surface finish: 4 microinch or better
  • Overall length: 2 in.
  • Includes certificate of accuracy with NIST traceability
  • Meets or exceeds ISO 17025 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.