Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Go, Class X, 0.6015 in. Diameter, 1 ea

Catalog No. 5000510461
Encompass

The Class X Go (Plus) plug gage is a high-precision tool designed for both shop floor and metrology laboratory applications. It serves as a master for calibrating measuring equipment or for direct gaging of parts, featuring an uncoated steel construction with a hardness of 60/65 Rc.

  • Diameter: 0.6015 in.
  • Tolerance: 0.00004 in.
  • Overall length: 2 in.
  • Surface finish: 4 microinch or better
  • Includes certificate of accuracy with NIST traceability
  • Meets ISO 17025 standards
  • Constructed from tool steel

Catalog No. 50-005-10461 Supplier MSC Supplier No. 88760152
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Class X Go (Plus) plug gage is a high-precision tool designed for both shop floor and metrology laboratory applications. It serves as a master for calibrating measuring equipment or for direct gaging of parts, featuring an uncoated steel construction with a hardness of 60/65 Rc.

  • Diameter: 0.6015 in.
  • Tolerance: 0.00004 in.
  • Overall length: 2 in.
  • Surface finish: 4 microinch or better
  • Includes certificate of accuracy with NIST traceability
  • Meets ISO 17025 standards
  • Constructed from tool steel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.