Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, 0.0805 in., 2 in. Length, 1 ea.

Catalog No. 5000511207
Encompass

This Class ZZ Plus plug gage is designed for high-precision measurement applications, including Go inspection, setting micrometers, and calibrating verniers or other measuring devices. Engineered for reliability and accuracy, it is manufactured from 52100 tool steel and heat-treated to 60 to 62 RC for enhanced durability and performance.

  • Diameter of 0.0805 in.
  • Overall length of 2 in.
  • Tolerance of +0.0002 in./-0.0000 in.
  • Constructed from 52100 tool steel with a centerless lapped finish
  • Surface finish of 10 micro or better
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Manufactured in the United States

Catalog No. 50-005-11207 Supplier MSC Supplier No. 88908058
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus plug gage is designed for high-precision measurement applications, including Go inspection, setting micrometers, and calibrating verniers or other measuring devices. Engineered for reliability and accuracy, it is manufactured from 52100 tool steel and heat-treated to 60 to 62 RC for enhanced durability and performance.

  • Diameter of 0.0805 in.
  • Overall length of 2 in.
  • Tolerance of +0.0002 in./-0.0000 in.
  • Constructed from 52100 tool steel with a centerless lapped finish
  • Surface finish of 10 micro or better
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.