Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Minus, 0.3395 in., 2 in. L, 1 ea.

Catalog No. 5000516280
Encompass

This Class ZZ minus plug and pin gage provides precise measurement and inspection capabilities for manufacturing and metrology applications. Designed for durability and accuracy, this tool is ideal for tasks such as setting micrometers, checking verniers, and performing inspections.

  • Diameter of 0.3395 in. with a minus tolerance of +0.0000/-0.0002 in.
  • Overall length of 2 in.
  • Constructed from 52100 tool steel, heat-treated to 60 to 62 Rc hardness.
  • Centerless lapped with a 10 microinch or better surface finish.
  • Roundness within 0.0001 in. (0.0025 mm).
  • Includes a certificate of accuracy with NIST traceability.
  • Marked with size and direction of tolerance.
  • Made in the United States of America.

Catalog No. 50-005-16280 Supplier MSC Supplier No. 89033955
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug and pin gage provides precise measurement and inspection capabilities for manufacturing and metrology applications. Designed for durability and accuracy, this tool is ideal for tasks such as setting micrometers, checking verniers, and performing inspections.

  • Diameter of 0.3395 in. with a minus tolerance of +0.0000/-0.0002 in.
  • Overall length of 2 in.
  • Constructed from 52100 tool steel, heat-treated to 60 to 62 Rc hardness.
  • Centerless lapped with a 10 microinch or better surface finish.
  • Roundness within 0.0001 in. (0.0025 mm).
  • Includes a certificate of accuracy with NIST traceability.
  • Marked with size and direction of tolerance.
  • Made in the United States of America.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.