Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.9700 in. Diameter, Tool Steel, 1 ea.

Catalog No. 5000515945
Encompass

This Class ZZ pin gage is designed for precise measurement and inspection applications, including checking hole sizes and setting measuring instruments such as micrometers and verniers. Constructed from high-quality 52100 tool steel, this durable gage provides consistent performance in metalworking and inspection environments.

  • Tolerance class: ZZ (0.0002 in. or 0.005 mm)
  • Diameter: 0.9700 in.
  • Overall length: 2.0000 in.
  • Hardness: 60 to 65 HRC
  • Surface finish: 10 microinch or better
  • Roundness: Within 0.0001 in. or 0.0025 mm
  • Includes certificate of accuracy with NIST traceability
  • Marked with size and direction of tolerance
  • Constructed from heat-treated tool steel

Catalog No. 50-005-15945 Supplier MSC Supplier No. 88997002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ pin gage is designed for precise measurement and inspection applications, including checking hole sizes and setting measuring instruments such as micrometers and verniers. Constructed from high-quality 52100 tool steel, this durable gage provides consistent performance in metalworking and inspection environments.

  • Tolerance class: ZZ (0.0002 in. or 0.005 mm)
  • Diameter: 0.9700 in.
  • Overall length: 2.0000 in.
  • Hardness: 60 to 65 HRC
  • Surface finish: 10 microinch or better
  • Roundness: Within 0.0001 in. or 0.0025 mm
  • Includes certificate of accuracy with NIST traceability
  • Marked with size and direction of tolerance
  • Constructed from heat-treated tool steel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.