Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Tool Steel, 0.1505 in. Diameter, Class ZZ, Minus, 1 ea.

Catalog No. 5000515793
Encompass

This Class ZZ pin gage is a high-precision measurement tool designed for a variety of inspection tasks. Crafted from hardened tool steel, this gage provides the durability required for reliable use in settings such as setting micrometers and verifying verniers or other measuring devices. It features a minus tolerance and is designed for NoGo inspection applications.

  • Tolerance: +.0000/-.0002
  • Diameter: 0.1505 in.
  • Overall length: 2 in.
  • Hardness: 60/65 Rc
  • Finish: 10 microinch or better
  • Material: Tool steel
  • Includes certificate of accuracy with NIST traceability
  • Reversible style

Catalog No. 50-005-15793 Supplier MSC Supplier No. 89015051
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ pin gage is a high-precision measurement tool designed for a variety of inspection tasks. Crafted from hardened tool steel, this gage provides the durability required for reliable use in settings such as setting micrometers and verifying verniers or other measuring devices. It features a minus tolerance and is designed for NoGo inspection applications.

  • Tolerance: +.0000/-.0002
  • Diameter: 0.1505 in.
  • Overall length: 2 in.
  • Hardness: 60/65 Rc
  • Finish: 10 microinch or better
  • Material: Tool steel
  • Includes certificate of accuracy with NIST traceability
  • Reversible style

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.