Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, Tool Steel, 0.8370 in. Diameter, 2.0000 in. Length, 1 ea.

Catalog No. 5000515716
Encompass

This Class ZZ Plus plug gage is designed for precise measurement applications, including go inspection and calibrating micrometers, verniers, and other measuring devices. Constructed from high-quality tool steel and heat-treated to 60 to 62 RC, this gage ensures durability and consistent performance. It features a 10 microinch or better surface finish and is marked with the size and direction of tolerance for easy identification.

  • Diameter: 0.8370 in.
  • Overall length: 2.0000 in.
  • Tolerance: plus 0.0002 in.
  • Standards: ASME B89.1
  • Certification: Includes certificate of accuracy with NIST traceability
  • Construction: Heat-treated tool steel (60 to 62 RC)
  • Finish: 10 microinch or better surface finish

Catalog No. 50-005-15716 Supplier MSC Supplier No. 88983705
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus plug gage is designed for precise measurement applications, including go inspection and calibrating micrometers, verniers, and other measuring devices. Constructed from high-quality tool steel and heat-treated to 60 to 62 RC, this gage ensures durability and consistent performance. It features a 10 microinch or better surface finish and is marked with the size and direction of tolerance for easy identification.

  • Diameter: 0.8370 in.
  • Overall length: 2.0000 in.
  • Tolerance: plus 0.0002 in.
  • Standards: ASME B89.1
  • Certification: Includes certificate of accuracy with NIST traceability
  • Construction: Heat-treated tool steel (60 to 62 RC)
  • Finish: 10 microinch or better surface finish

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.