Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug Gage, Steel, 0.0230 in. Diameter, 1 ea.

Catalog No. 5000515578
Encompass

This Class ZZ minus plug and pin gage is designed for precision inspection and calibration tasks. Manufactured from steel with a 10 microfinish, it is suitable for use in NoGo inspections and for setting micrometers, verniers, and other measuring devices. This gage includes a certificate of accuracy with NIST traceability to ensure reliable performance.

  • Diameter: 0.0230 in.
  • Overall length: 2 in.
  • Tolerance: 0.000200 in.
  • Material: Steel
  • Coating/finish: 10 microfinish
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-15578 Supplier MSC Supplier No. 89002307
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug and pin gage is designed for precision inspection and calibration tasks. Manufactured from steel with a 10 microfinish, it is suitable for use in NoGo inspections and for setting micrometers, verniers, and other measuring devices. This gage includes a certificate of accuracy with NIST traceability to ensure reliable performance.

  • Diameter: 0.0230 in.
  • Overall length: 2 in.
  • Tolerance: 0.000200 in.
  • Material: Steel
  • Coating/finish: 10 microfinish
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.