Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Tool Steel, 0.8030 in. Diameter, 2.0000 in. Overall Length, 1 ea

Catalog No. 5000515574
Encompass

This Class ZZ pin gage is a high-precision tool designed for go inspection, setting micrometers, and calibrating measuring devices. Constructed from 52100 tool steel and heat-treated to 60 to 62 RC, this gage ensures durability and consistent performance in demanding measurement applications. Each gage is manufactured in the United States and adheres to ASME B89.1 standards.

  • Diameter: 0.8030 in.
  • Overall length: 2.0000 in.
  • Tolerance: +0.0002 in. / -0.0000 in.
  • Finish: 10 micro or better
  • Includes certificate of accuracy with NIST traceability
  • Reversible style for extended service life

Catalog No. 50-005-15574 Supplier MSC Supplier No. 88980305
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ pin gage is a high-precision tool designed for go inspection, setting micrometers, and calibrating measuring devices. Constructed from 52100 tool steel and heat-treated to 60 to 62 RC, this gage ensures durability and consistent performance in demanding measurement applications. Each gage is manufactured in the United States and adheres to ASME B89.1 standards.

  • Diameter: 0.8030 in.
  • Overall length: 2.0000 in.
  • Tolerance: +0.0002 in. / -0.0000 in.
  • Finish: 10 micro or better
  • Includes certificate of accuracy with NIST traceability
  • Reversible style for extended service life

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.