Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Minus, 0.1910 in. Diameter, 2 in. Length, 1 ea.

Supplier:  MSC 89019103

Encompass

This Class ZZ No-Go pin gauge is engineered for precision inspection of hole diameters and the calibration of measuring instruments such as micrometers and verniers. Constructed from high-quality tool steel, this gauge is designed for reliable performance in industrial metrology applications.

  • Manufactured from tool steel with a hardness of 60/65 Rc
  • Includes a certificate of accuracy with NIST traceability
  • Features a 10 microinch surface finish or better
  • Round within 0.0001 in.
  • Overall length of 2 in.
  • Nominal diameter of 0.1910 in. with a minus tolerance of 0.0002 in.
  • Meets ISO 17025 standards

Catalog No. 50-005-15420


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.