Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, Tool Steel, 0.9940 in. Diameter, 2.0000 in. Overall Length, 1 ea

Catalog No. 5000513960
Encompass

This Class ZZ Plus plug gage is designed for precision measurements, serving as an ideal tool for go inspection, setting micrometers, and verifying verniers or other measuring instruments. Constructed from durable tool steel, this gage provides reliable performance in a variety of industrial inspection applications.

  • Diameter of measurement: 0.9940 in.
  • Overall length: 2.0000 in.
  • Tolerance: 0.000200 in.
  • Constructed from high-quality tool steel
  • Surface finish: 10 micro
  • Meets ASME B89.1 standards
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-13960 Supplier MSC Supplier No. 88999404
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus plug gage is designed for precision measurements, serving as an ideal tool for go inspection, setting micrometers, and verifying verniers or other measuring instruments. Constructed from durable tool steel, this gage provides reliable performance in a variety of industrial inspection applications.

  • Diameter of measurement: 0.9940 in.
  • Overall length: 2.0000 in.
  • Tolerance: 0.000200 in.
  • Constructed from high-quality tool steel
  • Surface finish: 10 micro
  • Meets ASME B89.1 standards
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.