Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Steel, 0.2805 in., 1 ea.

Catalog No. 5000513862
Encompass

This NoGo pin gage is designed for precision inspection of micrometers, verniers, and other measuring devices. Constructed from durable tool steel with a 60 to 65 Rc hardness, it provides reliable performance in industrial metrology applications.

  • Class ZZ tolerance of 0.0002 in.
  • Constructed from tool steel with 10 microinch finish
  • Reversible style with 0.2805 in. diameter and 2 in. overall length
  • Includes certificate of accuracy with NIST traceability
  • Roundness within 0.0001 in.
  • Marked with size and direction of tolerance

Catalog No. 50-005-13862 Supplier MSC Supplier No. 89028054
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This NoGo pin gage is designed for precision inspection of micrometers, verniers, and other measuring devices. Constructed from durable tool steel with a 60 to 65 Rc hardness, it provides reliable performance in industrial metrology applications.

  • Class ZZ tolerance of 0.0002 in.
  • Constructed from tool steel with 10 microinch finish
  • Reversible style with 0.2805 in. diameter and 2 in. overall length
  • Includes certificate of accuracy with NIST traceability
  • Roundness within 0.0001 in.
  • Marked with size and direction of tolerance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.