Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Pin Gage, 0.4625 in. Diameter, Tool Steel, 1 ea

Catalog No. 5000513833
Encompass

This Class ZZ Plus plug gage is designed for high-precision measurement tasks, including Go inspection and the calibration of micrometers, verniers, and other measuring instruments. Constructed from 52100 tool steel, this gage is heat-treated to 60 to 62 RC for enhanced durability and performance in demanding metrology applications.

  • Diameter of measurement: 0.4625 in.
  • Overall length: 2.0000 in.
  • Tolerance: +0.0002 in.
  • Microfinish: 10
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Reversible style

Catalog No. 50-005-13833 Supplier MSC Supplier No. 88946256
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus plug gage is designed for high-precision measurement tasks, including Go inspection and the calibration of micrometers, verniers, and other measuring instruments. Constructed from 52100 tool steel, this gage is heat-treated to 60 to 62 RC for enhanced durability and performance in demanding metrology applications.

  • Diameter of measurement: 0.4625 in.
  • Overall length: 2.0000 in.
  • Tolerance: +0.0002 in.
  • Microfinish: 10
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Reversible style

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.