Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.8910 in. Diameter, 2.0000 in. Length, Tool Steel, 1 ea.

Catalog No. 5000512817
Encompass

This Class ZZ plug gage is designed for precision Go inspection, setting micrometers, and calibrating measuring devices. Manufactured from 52100 tool steel, this gage features a 0.8910 in. diameter and a 2.0000 in. overall length. It is heat-treated to 60 to 62 RC for enhanced durability and wear resistance.

  • Diameter: 0.8910 in.
  • Overall length: 2.0000 in.
  • Tolerance: plus 0.0000 to +0.0002 in.
  • Material: 52100 tool steel, heat-treated to 60 to 62 RC
  • Finish: 10 microfinish or better
  • Roundness: 0.0001 in. (0.0025 mm)
  • Traceability: NIST traceable with included certificate of accuracy
  • Standard: ASME B89.1

Catalog No. 50-005-12817 Supplier MSC Supplier No. 88989108
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ plug gage is designed for precision Go inspection, setting micrometers, and calibrating measuring devices. Manufactured from 52100 tool steel, this gage features a 0.8910 in. diameter and a 2.0000 in. overall length. It is heat-treated to 60 to 62 RC for enhanced durability and wear resistance.

  • Diameter: 0.8910 in.
  • Overall length: 2.0000 in.
  • Tolerance: plus 0.0000 to +0.0002 in.
  • Material: 52100 tool steel, heat-treated to 60 to 62 RC
  • Finish: 10 microfinish or better
  • Roundness: 0.0001 in. (0.0025 mm)
  • Traceability: NIST traceable with included certificate of accuracy
  • Standard: ASME B89.1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.