Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.8490 in. Diameter, 2 in. Length, 1 ea.

Catalog No. 5000512345
Encompass

This Class ZZ plug gage is designed for precise measurement of hole sizes. Constructed from durable tool steel, this pin gage offers high-accuracy gauging capabilities for quality control and inspection applications.

  • Tolerance of 0.0002 in.
  • Overall length of 2 in.
  • Diameter of 0.8490 in.
  • Plus tolerance direction
  • NIST traceable
  • Includes certificate of accuracy

Catalog No. 50-005-12345 Supplier MSC Supplier No. 88984901
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ plug gage is designed for precise measurement of hole sizes. Constructed from durable tool steel, this pin gage offers high-accuracy gauging capabilities for quality control and inspection applications.

  • Tolerance of 0.0002 in.
  • Overall length of 2 in.
  • Diameter of 0.8490 in.
  • Plus tolerance direction
  • NIST traceable
  • Includes certificate of accuracy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.