Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ, Minus, 0.3900 in, 1 ea

Catalog No. 5000511923
Encompass

This Class ZZ minus plug gage is a high-precision tool designed for hole size inspection and general metrology applications. It is engineered from 52100 tool steel, cold stabilized, and heat-treated to a hardness of 60 to 62 RC to ensure durability and dimensional stability during measurement tasks.

  • Diameter: 0.3900 in.
  • Overall length: 2 in.
  • Tolerance: +0.0000 / -0.0002 in.
  • Surface finish: 10 microinch or better
  • Certification: Includes certificate of accuracy with NIST traceability
  • Compliance: Meets ISO 17025 standards

Catalog No. 50-005-11923 Supplier MSC Supplier No. 89039002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug gage is a high-precision tool designed for hole size inspection and general metrology applications. It is engineered from 52100 tool steel, cold stabilized, and heat-treated to a hardness of 60 to 62 RC to ensure durability and dimensional stability during measurement tasks.

  • Diameter: 0.3900 in.
  • Overall length: 2 in.
  • Tolerance: +0.0000 / -0.0002 in.
  • Surface finish: 10 microinch or better
  • Certification: Includes certificate of accuracy with NIST traceability
  • Compliance: Meets ISO 17025 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.