Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Black Guard, 0.5 in., No-Go, 1 ea.

Catalog No. 5000510642
Encompass

This Class ZZ No-Go pin gage is designed for precise production and inspection applications, specifically for measuring minimum hole sizes. Constructed from hardened steel with a protective finish, it is engineered for durability and reliability in dimensional verification.

  • Diameter: 0.5000 in.
  • Length: 2 in.
  • Tolerance: ±0.00020 in.
  • Hardness: 60/65 Rc
  • Finish: 10 microinch or better
  • NIST traceable with included certificate of accuracy

Catalog No. 50-005-10642 Supplier MSC Supplier No. 84644368
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ No-Go pin gage is designed for precise production and inspection applications, specifically for measuring minimum hole sizes. Constructed from hardened steel with a protective finish, it is engineered for durability and reliability in dimensional verification.

  • Diameter: 0.5000 in.
  • Length: 2 in.
  • Tolerance: ±0.00020 in.
  • Hardness: 60/65 Rc
  • Finish: 10 microinch or better
  • NIST traceable with included certificate of accuracy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.