Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Steel, Class ZZ, NoGo, 0.136 in., 1 ea.

Catalog No. 5000515839
Encompass

The Class ZZ No-Go pin gage is designed for precise measurement of hole sizes within a tolerance of +0.0000 in. to -0.0002 in. Constructed from 52100 tool steel, this cylindrical gage ensures durability and consistent performance in industrial metrology applications.

  • Nominal size of 0.136 in.
  • Class ZZ tolerance rating
  • Includes a certificate of accuracy with NIST traceability
  • Cylindrical shape with 2 in. length
  • Hardened steel material construction
  • Centerless lapped surface finish
  • Meets ISO 17025:2005 standards

Catalog No. 50-005-15839 Supplier MSC Supplier No. 78652104
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Class ZZ No-Go pin gage is designed for precise measurement of hole sizes within a tolerance of +0.0000 in. to -0.0002 in. Constructed from 52100 tool steel, this cylindrical gage ensures durability and consistent performance in industrial metrology applications.

  • Nominal size of 0.136 in.
  • Class ZZ tolerance rating
  • Includes a certificate of accuracy with NIST traceability
  • Cylindrical shape with 2 in. length
  • Hardened steel material construction
  • Centerless lapped surface finish
  • Meets ISO 17025:2005 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.