Learn More
Description
- The front heart wall is detachable to reveal the chambers and valves inside.
- Heart just slightly smaller than life-size with exquisite anatomical detail throughout.
- Heart includes venal bypasses to the right coronary artery, to the ramus interventricular is anterior, and also to the ramus circumflexes of the left coronary artery, which are shown in color.
- This heart model is a great aid explaining the treatment of coronary heart disease.
- Heart on removable stand.
- Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge.
- Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
- TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
Specifications
Specifications
| Dimensions (L x W x H) | 7.5 x 4.7 x 4.7 in. |
| For Use With (Application) | Explaining the Treatment of Coronary Heart Disease |
| Includes | Venal Bypasses |
| Weight (English) | 0.68 lb. |
| Product Type | Human Heart Model |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


