Learn More
3B Scientific™ Classic Human Heart Model with Left Ventricular Hypertrophy (LVH)


Shop All 3B Scientific Products



Description
- This unique heart model shows the long-term effects of increased heart activity due to high blood pressure.
- The muscular wall of the left heart ventricle is considerably thickened and the tip of the heart is visibly rounded off.
- Highly detailed 2-part heart at a price you will love.
- The front heart wall is detachable to reveal the chambers and valves inside.
- The heart is just slightly smaller than life-size with exquisite anatomical detail throughout.
- Heart on removable stand.
- Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge.
- Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
- TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
Specifications
Specifications
| Dimensions (L x W x H) | 4.7 x 4.7 x 5.5 in. |
| For Use With (Application) | Studying Long-Term Effects of Increased Heart Activity Due to High Blood Pressure |
| Includes | 2 Parts |
| Weight (English) | 1.06 lb. |
| Product Type | Human Heart Model |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.