Learn More
Description
- This dental skull with opened mandible exposes tooth roots with vessels and nerves. The skull model also features the numbering of the cranial bones, bone components, fissures, foramina and other structures. The cranial sutures are shown in color, as are the meningeal vessels and venous sinuses.
- High-quality original casts
- Skull is handmade of hard, unbreakable plastic
- Highly accurate representation of the fissures, foramina, processes, sutures etc.
- Can be disassembled into Skull Cap, Base of Skull and Mandible
- As an option, you can insert a 5-part brain (C 18) into the skull
- This unique model of the classic human skull is useful for students and practicing doctors alike, being a great tool for learning and teaching. Not only are important anatomical features of the skull depicted but also the open jaw gives a distinctive view of teeth roots.
- Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
- Tip: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
Specifications
Specifications
| Dimensions (L x W x H) | 20 x 13.5 x 15.5 cm |
| For Use With (Application) | Learning and Teaching |
| Includes | Free Access to the Anatomy Course 3B Smart Anatomy |
| Weight (Metric) | 0.684 kg |
| Product Type | Dental Skull |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


