Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series FED Classic.Line - Drying and Heating Chamber, with Forced Convection and Enhanced Timer Functions
GREENER_CHOICESDP

Catalog No. 08111432 Shop All BINDER Inc. Products
Change view
Click to view available options
Amperage:
7.4 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
08-111-432 7.4 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-432 Supplier BINDER™ Supplier No. 90100217
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

BINDER heating chambers of the FED series provide almost unlimited capacity and are particularly adaptable. With advanced timing functions and an adjustable fan, temperature and convection conditions are easily controlled.

  • Temperature range: room temperature plus 5°C to 300°C
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Adjustable exhaust air flap
  • Controller with expanded timer functions
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422

Specifications

Capacity (English) 14.1 cu. ft.
Controller Type Controller with expanded timer functions
Convection Type Forced
Description FED400UL-208V, Standard, Series FED Classic.Line - Drying and Heating Chamber with Forced Convection and Enhanced Timer Functions, 400 L, 208 V 3∼ 60 Hz
Capacity (Metric) 400 L
Temperature (Metric) Ambient +5° to 300°C
Type Drying Oven
Max. Shelf Load 35 kg
Model FED400UL-208V
No. of Shelves 2 std./10 max.
Timer Yes
Dimensions (D x W x H) Interior 1000 x 510 x 800 mm
Dimensions (L x W x H) 1235 x 1025 x 765 mm
Weight (English) 319.7 lb.
Weight (Metric) 145 kg
Electrical Requirements 208 V, 3 Ph Ase, 60 Hz, 3.4k w, 3 x 16 A
Voltage 208 V
Wattage 3.4 kW
Amperage 7.4 A
Frequency 60 Hz
Convection Technology APT.Line™ Technology
No. of Doors 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.