Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Classical pH Glass Electrode

Catalog No. 01910723 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Junction:
Fixed Ground Glass Sleeve
Movable PTFE Sleeve
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Junction
01-910-723 Fixed Ground Glass Sleeve
01-910-721 Movable PTFE Sleeve
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-910-723 Supplier Mettler Toledo™ Supplier No. 89806

missing translation for 'validMainframeMsg'

For direct pH measurement and acid/base titrations. Mettler Toledo Classical pH Glass Electrode features S7 screw cap.

  • Individual quality certificate
  • Unique serial number is provided

Order Info

Detachable cable available separately: Cat. No. 01-910-713

TRUSTED_SUSTAINABILITY

Specifications

Type Electrode
Junction Fixed Ground Glass Sleeve
Length (English) 5.8 in.
Length (Metric) 149.5 mm
Temperature (English) Range 0°F to 212°F
Temperature (Metric) Range 0°C to 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.