Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Includes the following:
- 6 x Cat. #502/504 Edvotek™ M12 Complete™ Package (7 x 14 cm Tray & 7 x 7 cm Trays (2)
- 3 x Cat. #509 Edvotek™ DuoSource™ 150 (75/150 V, for 1 or 2 units)
- 6 x Cat. #590 Variable Micropipette (5 to 50 μL)
- 2 x Cat. #534 Piccolo Microcentrifuge
- 1 x Cat. #541-542 Edvotek™ EdvoCycler™ 2 (48 x 0.2 mL)
- 1 x Cat. #557 Edvotek™ TruBlu™ Blue Light Transilliminator (14.5 x 18 cm viewing surface)
- 1 x Cat. #539 Edvotek™ 1.8 L Water Bath
Specifications
Specifications
| Grade | 8 to Undergraduate |
| Age | 14 to 20 |
| For Use With (Application) | Biotechnology Education |
| Time Range | Results in 30 to 40 minutes |
| Class Size | 1 to 2 Lab Groups |
| Product Type | LabStation™ |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

