Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Clay Adams™ Brand Slide Staining Tray and Rack

Catalog No. 1259710 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Staining Tray and Rack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
12-597-10 Staining Tray and Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-597-10 Supplier BD Supplier No. 423832
This item is not returnable. View return policy

Four-bar rack holds 22 slides; grill holds 10 cover glasses

  • Stainless-steel tray catches excess stain as it drains from slides
  • Includes screws for leveling rack

Order Info

Dimensions: 13 1/2L x 9 1/2W x 2 in.H (34 x 24 x 5cm).

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel
Dimensions (L x W) 13.5 x 9.5 in. (34.2 x 24.13cm)
Length (Metric) 34.2 cm
Length (English) 13.5 in.
Width (English) 9.5 in.
Includes 4-bar Rack, leveling screws and grill for holding small cover glass
Product Type Staining Rack
Width (Metric) 24.13 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.