Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Six-place Aluminum Rotor for Sero 12 Centrifuge

Catalog No. 05100109 Shop All Drucker Diagnostics Products
Change view
Click to view available options
Angle:
Fixed
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Angle
05-100-109 Fixed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-100-109 Supplier BD Supplier No. 420526
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Six-place Aluminum Rotor for Sero 12 Centrifuge with slots numbered for easy sample identification.

  • For use with: Sero 12 centrifuge
  • Slots numbered for easy sample identification
  • Capacity: 6 x 7 mL Tubes (up to 13 x 100 mm), or 6 x 10 mL Vacutainer™ Tubes (up to 100 mm)

Specifications

Description 6-place Rotor
Material Aluminum
Type Rotor
Capacity 6 x 7 mL (up to 13 x 100 mm), 6 x 10 mL (up to 100 mm) Tubes
Max. RCF 1040 x g
Max. Speed 3600 rpm
Max. Tube Length 10 cm
Max. Tube Diameter 1.3 cm
Net Weight 2 lb. (0.9 kg)
For Use With (Equipment) Sero 12
Angle Fixed
No. of Places 6
Biocontainment No
Autoclavable Not Autoclavable
Model Sero 12
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.