Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Twelve-place Plastic Rotor for Sero 12 Centrifuge

Catalog No. 051007 Shop All Drucker Diagnostics Products
Change view
Click to view available options
Capacity:
12 Tubes (12.7 x 75 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-100-7 12 Tubes (12.7 x 75 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-100-7 Supplier BD Supplier No. 420545
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Twelve-place Plastic Rotor for Sero 12 Centrifuge with numbered slots for simple sample identification.

  • Supplied with Sero 12 centrifuge
  • Slots are numbered for simple sample identification
  • Without tubes

Specifications

Description Rotor for Sero 12
Material Plastic
Type Rotor
Capacity 12 Tubes (12.7 x 75 mm)
Max. RCF 1040 x g
Max. Speed 3600 rpm
Radius (Metric) 7.1 cm
Max. Tube Length 75 mm
Max. Tube Diameter 12.7 mm
Net Weight 2 lb. (0.9 kg)
For Use With (Equipment) Sero 12
Angle Fixed
Diameter (Metric) Outside 12.7 mm
Includes Rotor
No. of Places 12
Biocontainment No
Autoclavable Not Autoclavable
Model Sero 12
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.