Learn More
Description
- Constructed from solid maple
- 3.175cm (1.25 in.) thick ChemGuard Table top wrapped with removable canvas
- Mounted clay cutter wire on top angled across the depth of the surface
- Canvas top held on with Velcro enables convenience to remove, clean and reattach
- Adjustable wire secured with twist-lock fastener
- Finished with durable chemical resistant non-emitting UV finish
- SEFA compliant and MAS Certified Green
- Minimal assembly required
Specifications
Specifications
| Product Type | Clay Wedging Table |
| Color | Maple |
| Dimensions (D x W x H) | 76.2 x 152.4 x 76.2 cm (30 x 60 x 30 in.) |
| Warranty | Limited Lifetime |
| Material | Maple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

