Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scotch-Brite™ Clean & Shine Floor Pad

Catalog No. 17623937 Shop All 3M Products
Change view
Click to view available options
Diameter (Metric):
505 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
17-623-937 505 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-937 Supplier Scotch-Brite™ Supplier No. 7100148015
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This 2 in 1 daily cleaning pad for low speed scrubbers gradually increases shine with repeated use

  • Cleans and shines in the same step, using only a low-speed scrubber
  • Save costs and labor by reducing or eliminating the need to burnish
  • Removes black marks 3 times faster than traditional cleaning pads
  • Two-sided pad lasts longer than traditional cleaning pads
  • Effective on most coated and uncoated hard floors including VCT, vinyl, rubber, marble, stone, terrazzo, granite, and concrete with only water or neutral cleaner
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Pads
Color Brown
Diameter (Metric) 505 mm
For Use With (Application) Cleaning and Polishing Floors
For Use With (Equipment) Concrete, Granite, Industrial Floors, Linoleum, Marble, Stoneware, Terrazzo, VCT, and Vinyl Flooring
Style Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.