Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer Clean and Simple™ Ultrasonic Bath
GSA_VASDP

Catalog No. 13889565 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
3.4 L
12.7 L
Dimensions (D x W x H) Interior:
13.7 x 23.8 x 10.2 cm (5.4 x 9.4 x 4 in.)
22.9 x 39.4 x 15.2 cm (9 x 15.5 x 6 in.)
Model:
CSU 1
CSU 1 H
CSU 3
CSU 3 H
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (D x W x H) Interior Model
13-889-565 3.4 L 13.7 x 23.8 x 10.2 cm (5.4 x 9.4 x 4 in.) CSU 1
13-889-566 3.4 L 13.7 x 23.8 x 10.2 cm (5.4 x 9.4 x 4 in.) CSU 1 H
13-889-567 12.7 L 22.9 x 39.4 x 15.2 cm (9 x 15.5 x 6 in.) CSU 3
13-889-569 12.7 L 22.9 x 39.4 x 15.2 cm (9 x 15.5 x 6 in.) CSU 3 H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-889-565 Supplier Heidolph™ Supplier No. 023211055
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easily keep your lab instruments and glassware clean. Heidolph's new Clean & Simplee™ Ultrasonic Bath features 60kHz of cleaning power - enough strength to remove all surface contamination but gentle enough for cleaning of delicate instruments.

Systems are available in 1- and 3-gallon sizes for standard glassware and instruments. For added sample processing and cleaning power, choose an 'H' model which features a built-in heating unit.

  • High efficiency 60 kHz of cavitation for thorough and quiet cleaning
  • Durable vinyl-clad steel housing is easy to clean and resists scratching
  • Stainless steel tank with cover included

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material Stainless Steel Tank, Vinyl-clad Steel Housing
Display Analog
Voltage 115 V
Capacity (English) 0.8 gal.
Capacity (Metric) 3.4 L
Dimensions (D x W x H) Interior 13.7 x 23.8 x 10.2 cm (5.4 x 9.4 x 4 in.)
Includes Bath lid/cover
Model CSU 1
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.