Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Clean Stride™ Frame

Catalog No. 17555823 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 4 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-555-823 2 x 3 ft.
17-555-824 3 x 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-555-823 Supplier M+A Matting Supplier No. 41000023
Add to Cart
Add to Cart

Provides highly effective dirt and dust removal methods for factories, computer rooms, warehouses, school gymnasiums, health care facilities, and more

SBR rubber lays flat and won't crack or curl (Frame Only)

Specifications

Disposable Single-use
Width (English) 3 ft.
Dimensions (L x W) 2 x 3 ft.
Color Black
Length (Metric) 0.6096 m
Material SBR Rubber
Type Frame Only
Width (Metric) 0.9144 m
Certifications/Compliance NFSI Certified
Thickness (English) 0.375 in.
Length (English) 2 ft.
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.