Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Cleaning Station 3STL (3STL Stand, 3STL Kit)
SDP

Catalog No. 01259299
Change view
Click to view available options
Dimensions (L x W x H):
21 x 18 x 43 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-299 21 x 18 x 43 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-259-299 Supplier Poltex LLC Supplier No. CLNSTAT3STL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Consumables not included. Made in the USA.

  • The cleaning station is a stand mounted cleaning station/disinfecting station designed to hold spray bottle, wipes, gloves, paper towel roll, etc
  • Choose from no sign, or sleeve sign version
  • Durable and cleanable PETG construction

Specifications

Product Type Cleaning Station
Color-coded No
Handle Type None
Sterility Non-sterile
Autoclavable Not Autoclavable
Color Clear
Dimensions (L x W x H) 21 x 18 x 43 in.
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Equipment) Cleaning Products, Wipes, Spray, Paper Towels
Height (English) 43 in.
Includes Steel Stand
Length (English) 21 in.
Material PETG and Steel
Quantity 1 Ea.
Weight (English) 25 lb.
Width (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.