Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CleanLift™ Series Open 3 in. Core Repositionable Vinyl Cloth Labels - White

Catalog No. 19109417 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-109-417 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-417 Supplier Brady™ Supplier No. THT884985
  • $851.00
    $524.65 / Each of 1

    Save $326.35

    38% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CleanLift™ Series Open 3 in. Core Repositionable Vinyl Cloth Labels - White: Permanent or repositionable: once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay…unless you want to change it.

  • The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for crisp, clean look

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Adhesive Type Repositionable
Color White
Finish Semi-gloss
Format Roll
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labelling;Circuit board labelling;Component and equipment labelling;Wire and cable labelling
For Use With (Equipment) BBP81 Label Printer, Brady 1244, Brady MVP Plus Series, Brady X Plus II Series Label Machine, Brady 1344, Brady 2461, Brady IP Series Label Printer, Tagus Thermal Transfer Printer
Labels per Row 2
Quantity 5000/Roll
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in
Thickness (Metric) 0.185 mm
Dimensions (L x W) 0.75 x 0.5 in.
Length (English) 0.75 in.
Width (English) 2.5 in.
Width (Metric) 170.18 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Alternate Part Number THT-88-498-5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.