Learn More
Brady™ CleanLift™ Thermal Transfer Printable Labels - 1 in. Core
Shop All Brady Corporation ProductsDescription
- For use with thermal transfer printers
- Made of B-498 vinyl cloth with repositionable rubber adhesive
Specifications
Specifications
| Certifications/Compliance | UL Recognized |
| Description | Suggested ribbon series: R4300; R4800; R6000; R6200 |
| Adhesive Type | Rubber, Repositionable |
| Color | White |
| Finish | Semi-gloss |
| Format | Roll |
| Material | Vinyl Cloth (B-498) |
| Print Technology | Thermal Transfer |
| Product Type | Thermal Transfer Printable Labels - 1 in. Core |
| For Use With (Application) | Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.