Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CleanLift™ Thermal Transfer Printer Labels - 1 in. Core, Repositionable Vinyl Cloth (B-498)

Catalog No. 19109210 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.65 x 0.2 in. (W x H)
0.75 x 0.25 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-109-210 0.65 x 0.2 in. (W x H)
19-109-216 0.75 x 0.25 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-109-210 Supplier Brady™ Supplier No. THT144985SC
Add to Cart
Add to Cart

For general purpose identification including component, equipment, barcoding. Brady™ CleanLift™ Thermal Transfer Printer Labels are made of vinyl cloth with repositionable rubber based adhesive

  • Abrasion-Resistant and Chemical-Resistant
  • Applied to smooth, textured and rough surfaces
  • Material is UL recognized with its respective ribbon
  • Labels are on 1 in. core, a smaller core

Specifications

Description Suggested Ribbon Series: R4300; R4800; R6000; R6200
Adhesive Type Rubber, Repositionable
Color White
Finish Semi-gloss
Format Roll
Material Vinyl Cloth (B-498)
Product Type Thermal Transfer Printer Label
For Use With (Application) Barcode Labeling, Cable and Wire Marking, Circuit Board ID - Through Hole Top
For Use With (Equipment) BBP11, 1244 Series and 1344 Series printer
Shape Rectangle
Size (English) 0.65 x 0.2 in. (W x H)
Thickness (English) 0.0073 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.