Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Cleanroom Adhesive Mats

Catalog No. 191501195
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
18 x 36 in.
36 x 45 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-150-1195 Blue 18 x 36 in.
19-150-1197 White 36 x 45 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-150-1195 Supplier Valutek™ Supplier No. VT18364P30LB
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Effectively capture dirt and dust from foot-traffic and equipment wheels before they enter a controlled environment

  • Constructed of 1.9 mil / 50 micron LDPE (Low Density Polyethylene)
  • Multi-layered clear-film full adhesive layers
  • Adhesive is a 0.03 mil / 8 micron water-based acrylic
  • Adhesive force: 650/800g/25mm
  • Tensile strength: 170 kg/cm2
  • Rupture elongation: >250%
  • Heat resistance: 70°C (158°F) - 48 hours
  • 30 layers
Peel Adhesion:
  • Individual layers: 6.5 oz. / 180g / 25mm ±20
  • Bottom Layer: 25 oz. / 700g /25mm ±50
Tab Properties:
  • Tab Size: 1 × 1 in.
  • Tab Color: White

Specifications

Dimensions (L x W) 18 x 36 in.
Color Blue
Quantity 30 Sheets/Mat
For Use With (Application) Capture dirt and dust from foot-traffic and equipment wheels before they enter the controlled environment
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.