Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Cleanroom Ballpoint Click Pen
SDP

Catalog No. 17200346 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Black
Sterility:
Non-sterile
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility
17-200-346 Black Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-200-346 Supplier Micronova™ Supplier No. PEN11
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cleanroom Click Pens use low sodium, indelible ink and feature a special high-density poly barrel and easy-click retractable nib.

  • Product Type: Ballpoint Pen
  • Ink Type: Low Sodium (Indelible)
  • Tip Type: Click / Retractible
  • Tip Style: Ballpoint (0.7 mm)
  • Dimensions (L x W): 15 cm (6 in.) x 9.5 mm (0.38 in.)
  • Packaging: Double-Bagged
  • For Use With (Application): Cleanroom Documentation
  • For Use With (Equipment): Cleanroom Paper

Specifications

Color Black
Cover Color White
Cover Material High-Density Poly
Dimensions (L x W) 15 cm (6 in.) x 9.5 mm (0.38 in.)
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility
Disposable Reusable
For Use With (Application) Cleanroom Documentation
For Use With (Equipment) Cleanroom Paper
Packaging 10 Pens/Bag, 10 Pens/Double Bag, 10 Pens/Pk.
Product Type Ballpoint Click Pen
Sterility Non-sterile
Tip Style Ballpoint (0.7 mm)
Weight (English) 2.171 oz. (Pack)
Weight (Metric) 61.547 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.