Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cleanroom Clip-on Notepad

Catalog No. 18003062 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
3 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-003-062 3 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-003-062
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleanroom clip-on notepads with badge clip are reusable and clip onto cleanroom gowns and suits

  • Includes: polyethylene clip and back cover
  • Made for garments with no pockets

Specifications

Material Latex
Ruled No
Dimensions (L x W) 3 x 2 in.
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 2 in.
Width (Metric) 5.08 cm
Autoclavable Autoclavable
No. of Pages 10
Plain paper Yes
Product Type Cleanroom Notepad
Size Small
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.