Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cleanroom Notebooks, Latex

Catalog No. 18003064 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 in.
3.5 x 5 in.
5.5 x 8.5 in.
5.8 x 8.3 in.
5.875 x 8.25 in
8.25 x 11.75 in.
8.3 x 11.7 in.
8.5 x 11 in.
Ruled:
College Ruled
Grid
Yes
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Ruled
18-003-064 5.875 x 8.25 in College Ruled
18-003-063 8.25 x 11.75 in. College Ruled
18-003-057 8.3 x 11.7 in. Yes
18-001-544 8.5 x 11 in. Grid
18-001-500 8.5 x 11 in. College Ruled
18-003-058 5.8 x 8.3 in. Yes
18-001-547 3.5 x 5 in. Grid
18-001-501 5.5 x 8.5 in. College Ruled
18-001-502 3 x 5 in. College Ruled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 18-003-064
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

European sizing cleanroom notebooks, college ruled.

  • Made to European specifications
  • College ruled
  • Poly cover and binding
  • 100 pages

Specifications

Material Latex
Ruled College Ruled
Color White
Cover Material Polyethylene
Dimensions (L x W) 5.875 x 8.25 in
Height (Metric) 210 mm
Width (Metric) 148 mm
No. of Pages 100
Size A5: 148 x 210mm (5-7/8 x 8-1/4 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.