Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)
BIOPHARMASDP

Catalog No. 19435039 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Dark Blue
Dark Green
Orange
Transparent
White
Quantity:
Case of 36
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19-435-039 Transparent -
19-035-335C Dark Blue -
19-035-335D Dark Green -
19-035-335G Orange -
19-035-335M White Case of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-435-039 Supplier Micronova™ Supplier No. CR100PC1TR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.

Processed for applications in and around cleanrooms

The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.

  • Vinyl tape with synthetic rubber adhesive
  • Clean peel from wafer cartridges and cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen
  • Specially processed and packaged for the cleanroom
  • Available in a variety of colors and widths
  • Individually packaged in a polyethylene bag
  • 36 yards wound on a 3 in. plastic core

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Coating Vinyl
Color Transparent
Finish Matte
Format Roll
Material Vinyl
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing, Color Coding, Labeling, Batching and Food Processing Applications
Temperature Range (English) 40°F to 175°F
Dimensions (L x W) 33 m x 25.4 mm (36 yd. x 1 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.