Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Cleanroom Vinyl Tape, 50.8 mm (2 in.)
SDP

Catalog No. 19035337M Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Light Blue
Light Green
Transparent
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-035-337M White
19-035-333R Light Green
19-035-337K Transparent
19-035-333P Light Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-035-337M Supplier Micronova™ Supplier No. CR100PC2WH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.

Vinyl tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.

  • Vinyl tape with synthetic rubber adhesive
  • Clean peel from wafer cartridges and cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen
  • Specially processed and packaged for the cleanroom
  • Available in a variety of colors and widths
  • Individually packaged in a polyethylene bag
  • 36 yards wound on a 3 in. plastic core

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33 m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Certificate of Conformance; ISO 9001 Certified Facility
Adhesive Type Rubber
Coating Vinyl
Color White
Finish Matte
Format Roll
Material Vinyl, Synthetic Rubber
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing, Color Coding, Labeling, Batching
Includes 3 in. Plastic Core
Latex Free Yes
Quantity 24/Cs.
Size (English) 16 x 10 x 8 in.
Size (Metric) 40.6 x 25.4 x 20.3 cm
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Tensile Strength 13 lbs./in.
Thickness (English) 5 mil
Thickness (Metric) 0.127 mm
Dimensions (L x W) 33 m x 50.8 mm (36 yd. x 2 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (English) Tape 2 in.
Width (Metric) Tape 12.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.