Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CleanSpace™ CleanSpace2™ Hi Capacity Power Unit

Catalog No. 17800600 Shop All Cleanspace Technology Products
Change view
Click to view available options
Type: Hi Capacity
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-800-600 Type: Hi Capacity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-800-600 Supplier CleanSpace™ Supplier No. PAF1034

Battery-powered, positive pressure air-purifying respirator designed to provide comfortable respiratory protection in the workplace.

  • Contains: harness, neck supports, battery charger, flow test cap, mask fit cap, carry bag
  • Light weight and comfortable
  • AirSensit™ System for mask pressure control and breath responsive airflow
  • One-button system and standby and auto-start/stop mode for quick don/doffing
  • Easy to use support harness
  • Altitude compensated filter blocked detection
  • Long operating time: up to 8 hours and quick battery recharging:< 2hours
  • Can be tested by Quantitatively Mask Fit (PortaCount) Tests
  • Compatible with all CleanSpace™ Half Masks
  • Compatible with all CleanSpace™ filters: Particulate

Specifications

Battery Life 8 hours
Product Type PAPR Assembly, No Headtop
Flow Rate 220 L/min.
Model PAF-1034
Weight (Metric) 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.