Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advantus Cleantex MicroDuster III Refills
SDP

Catalog No. 19029873 Shop All Advantus Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
6/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-029873 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-029873 Supplier Advantus Supplier No. 2512

missing translation for 'validMainframeMsg'

Refills for use with MicroDuster III duster. For dusting precision electronics and components.

For use with MicroDuster III

  • Nonflammable
  • Precision filtered to less than 0.2 microns
  • Pressure of 71 psi at room temperature

Specifications

Container Type Can Refill
Flammable No
For Use With (Application) Removal of dust, lint and iron oxide particles from electronic equipment, optical surfaces and precision instruments
Maximum Pressure 71 psi
Quantity 6/Cs.
Volume (English) 10 oz.
Volume (Metric) 0.29 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.